Shop LEISUREMOD
See all product information
Create Account
Ervilla Dining Chair with Stainless Steel Legs Velvet Seat and Wicker Back, Navy Blue
- Mfr # EC20NBU
- Zoro # G111371553
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Material
MDF/Stainless Steel/Wicker
Depth
20.7 in
Weight Capacity
330 lbs
Width
20 in
Weight
15.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC20NBU
- Zoro #
- G111371553
- UPC #
- 798118647339
- Country of Origin
- China
- Material
- MDF/Stainless Steel/Wicker
- Color
- Navy Blue
- Weight Capacity
- 330 lbs
- Weight
- 15.8 lbs
- Series
- Ervilla
- Leg Color
- Black
Dimensions
- Depth
- 20.7 in
- Width
- 20 in
- Height
- 29.9 in
Description
The Ervilla dining chair is designed to bring an elegant and stylish look to any kitchen and dining room. The chair features a comfortable velvet seat with a rattan back and a powder coated metal base. The dining arm chair comes with plastic glides to make it easy to move around. The velvet seat of this chair is soft and luxurious with a deep color that is sure to make a statement in any kitchen or dining room. The rattan back of the chair adds texture, and the powder coated metal base ensures that it's both sturdy and lightweight. The plastic glides make it easy to move the dining chair around, allowing you to rearrange your dining room whenever you please. It's perfect for entertaining guests, or for everyday family dinners. Detailed instructions and tools of assembly for the modern dining chair are all included. Leaving you stress-free and with a little extra time on your hands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.