Ervilla Dining Chair with White Powder Coated Steel Legs and Wicker Back, White, 2PK

  • Mfr # ECW-20W2

  • Zoro # G411372649


product price:  $309.99
/pk 2, $155.00/ea
Free Shipping & Returns

Key Features

Material
Steel/Wicker/Velvet
Width (In.)
22 in
Depth (In.)
21.1 in
Capacity
1
Length
29.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECW-20W2
Zoro #
G411372649
UPC #
644380717433
Country of Origin
China

Dimensions

Width (In.)
22 in
Depth (In.)
21.1 in
Length
29.7 in
Dimension
29.7 in H x 22 in W x 21.1 in D

Details

Material
Steel/Wicker/Velvet
Color
White
Capacity
1

Description

The Ervilla dining chair is designed to bring an elegant and stylish look to any kitchen and dining room. The chair features a comfortable velvet seat with a rattan back and a powder coated metal base. The dining arm chair comes with plastic glides to make it easy to move around. The velvet seat of this chair is soft and luxurious with a deep color that is sure to make a statement in any kitchen or dining room. The rattan back of the chair adds texture, and the powder coated metal base ensures that it's both sturdy and lightweight. The plastic glides make it easy to move the dining chair around, allowing you to rearrange your dining room whenever you please. It's perfect for entertaining guests, or for everyday family dinners. Detailed instructions and tools of assembly for the modern dining chair are all included. Leaving you stress-free and with a little extra time on your hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products