Zoro Homepage

Ethora Collection Modern Wooden Dining Chair in Grey

  • Mfr # EC22GR

  • Zoro # G416098872


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Material
Leather/Rubberwood
Depth (In.)
22.06 in
Height (In.)
32.7 in
Width (In.)
20.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC22GR
Zoro #
G416098872
UPC #
644380719406
Country of Origin
China

Dimensions

Depth (In.)
22.06 in
Height (In.)
32.7 in
Width (In.)
20.68 in

Details

Material
Leather/Rubberwood
Color
Grey

Description

Experience stylish comfort with our LeisureMod Modern Dining Chairs from the Ethora Collection. Upholstered in plush leather with sponge cushioning, they feature an open curved back for optimal relaxation while dining. These chairs are water and scratch-resistant, simplifying maintenance. Premium rubberwood legs ensure durability, offering reliable support for countless meals. Rubber pads on each leg protect floors and allow smooth movement across surfaces. With no assembly required, they're ready to use straight out of the box, providing a hassle-free seating solution for any dining area. Elevate your dining experience with the perfect blend of style, comfort, and durability embodied in every detail of the Ethora dining chair.


  • Enjoy stylish comfort with our modern dining chair, featuring plush leather upholstery with sponge cushioning and an open curved back for optimal comfort while dining and relaxing. Its sleek design adds a touch of sophistication and charm to any space.
  • The Ethora features a beautiful PU leather upholstery on the seat and backrest, making them water and scratch resistant. This luxurious material not only enhances the look of your dining space but also makes cleaning easy, keeping your chairs in perfect condition with minimal effort.
  • Crafted with premium rubberwood legs for durability, the Ethora dining chair offers reliable support for countless meals and gatherings.
  • Our dining chairs feature rubber pads on each leg, protecting your floors and allowing easy movement. These pads prevent scratches and scuffs, making it effortless to slide across different surfaces, whether it's hardwood, tile, or any other flooring type.
  • Easily shift from formal dinners to relaxed family meals or casual get-togethers with our versatile dining chair. It complements any dining setting or style, whether modern or traditional. Its flexibility lets it blend seamlessly into dining rooms, living areas, meeting spaces, hotels, restaurants, and any other formal or informal setting.
  • Our dining chair is designed for hassle-free upkeep, requiring only a spot clean with a dry cloth to keep it looking pristine. This simple maintenance routine not only saves you time but also ensures that your chair maintains its beauty and durability for years to come.
  • Our contemporary dining chair comes fully assembled, saving you time and effort. With no assembly required, it's ready to use out of the box, making it a convenient and hassle-free seating solution for immediate use in any space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.