
Euston Dining Chair with Velvet Seat and Grey Steel Frame, Beige (Discontinued)
- Mfr # RC17BG
- Zoro # G511371931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC17BG
Zoro #
G511371931
UPC #
798118643799
Country of Origin
China
Dimensions
Width (In.)
17.3 in
Depth (In.)
20.9 in
Length
32.75 in
Dimension
32.75 in H x 17.3 in W x 20.9 in D
Details
Material
Velvet/Steel
Color
Beige
Capacity
1
Description
The Euston Collection dining chair has a unique design that is both comfortable and understated. Crafted velvet, along with an elegant powder-coated steel frame this chair is both functional and beautiful. The plush padded seat is upholstered in Soft velvet so that it can take on any setting. Hang onto this great chair for your next splash of color!
- •The simple design makes this chair very lightweight and easy to move.
- •The symmetrical design provides strength and stability.
- •The steel frame is covered with powder-coated paint which makes it resistant to wear and tear.
- •Each leg is protected with Scratch and noise-reducing plastic glides.
- •The round sponge-filled seat provides an upholstered feel.
- •The Chair is stackable helping you store your chairs easily when not in use
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.