Zoro Homepage

Euston Dining Chair with Velvet Seat and Grey Steel Frame, Grey

  • Mfr # RC17GR

  • Zoro # G611372166


product price: $64.85
/ea

Key Features

Material
Velvet/Steel
Color
Grey
Width (In.)
17.3 in
Depth (In.)
20.9 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC17GR
Zoro #
G611372166
UPC #
798118643812
Country of Origin
China

Dimensions

Width (In.)
17.3 in
Depth (In.)
20.9 in
Dimension
32.75 in H x 17.3 in W x 20.9 in D
Length
32.75 in

Details

Material
Velvet/Steel
Color
Grey
Capacity
1

Description

The Euston Collection dining chair has a unique design that is both comfortable and understated. Crafted velvet, along with an elegant powder-coated steel frame this chair is both functional and beautiful. The plush padded seat is upholstered in Soft velvet so that it can take on any setting. Hang onto this great chair for your next splash of color!


  • •The simple design makes this chair very lightweight and easy to move.
  • •The symmetrical design provides strength and stability.
  • •The steel frame is covered with powder-coated paint which makes it resistant to wear and tear.
  • •Each leg is protected with Scratch and noise-reducing plastic glides.
  • •The round sponge-filled seat provides an upholstered feel.
  • •The Chair is stackable helping you store your chairs easily when not in use
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.