Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euston Dining Chair with Velvet Seat and White Steel Frame in Grey

  • Mfr # ECW17GR

  • Zoro # G216099031


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
32.28 in
Width (In.)
16.14 in
Material
Wicker/ Velvet / Stainless Steel
Depth (In.)
16.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECW17GR
Zoro #
G216099031
UPC #
644380725537
Country of Origin
China

Dimensions

Height (In.)
32.28 in
Width (In.)
16.14 in
Depth (In.)
16.14 in

Details

Material
Wicker/ Velvet / Stainless Steel
Color
Grey

Description

Introducing the Euston Dining Chair, where style, comfort, and durability come together seamlessly. This chair features a sleek white stainless steel frame and an intricately woven rattan backrest that provides a natural aesthetic and optimal breathability. The sturdy base supports up to 330 pounds, ensuring reliable everyday use, while the powder-coated finish resists scratches, rust, and wear, maintaining its sleek appearance over time. The round, plush seat is upholstered in luxurious velvet and filled with high-density sponge, offering superior comfort. Easy spot cleaning keeps it looking fresh with minimal effort. Plastic glides protect your floors and make repositioning easy. Assembly is quick and straightforward with clear instructions included. Enhance your space with the Euston Dining Chair- where elegance meets practicality.


  • The backrest features an intricately designed 1.5mm thick wicker that provides a unique aesthetic and enhances overall comfort by allowing air to circulate with its breathable design.
  • The dining chair is designed to look elegant and fit seamlessly into any compact space making it ideal for smaller dining or living areas. Its clean and sleek design is beautifully accented with golden tips on the legs, adding a sophisticated touch that matches any decor style.
  • The seat is upholstered in high-quality velvet that feels incredibly soft to the touch with single-seam stitching for a polished look and enhanced durability.
  • Constructed with 1.2mm thick stainless steel tubing, this kitchen chair can hold up to 330 pounds. This robust construction provides excellent stability and strength, ensuring that the chair remains sturdy and reliable.
  • The seat features a 6cm thick cushion filled with high-density sponge, providing a plush and supportive sitting experience. The sponge retains its shape and evenly distributes weight for enduring comfort.
  • The white frame is finished with a sleek powder coating, which adds a contemporary look and protects the metal from rust and wear
  • The lightweight nature of the side chair makes it easy to move and rearrange, providing flexibility in any space. The plastic glides on the feet prevent scratches and scuffs on your floors, ensuring smooth and quiet repositioning.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.