Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euston Modern Wicker Bar Stool With Black Steel Frame, Navy Blue, 2PK

  • Mfr # EC29NBU2

  • Zoro # G811372133


product price: $218.99
/pk 2, $109.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
16.5 in
Overall Length
41.3 in
Capacity
1
Material
Steel/Wicker/Fabric
Dimension
41.3 in H x 16.5 in W x 20.7 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC29NBU2
Zoro #
G811372133
UPC #
644380713725
Country of Origin
China

Dimensions

Overall Width
16.5 in
Overall Length
41.3 in
Dimension
41.3 in H x 16.5 in W x 20.7 in D
Depth
20.7 in

Details

Color
Navy Blue
Capacity
1
Material
Steel/Wicker/Fabric
Series
Euston

Description

Elevate your seating experience with the Euston Bar Stool. Crafted with a robust steel frame, its powder-coated finish exudes timeless elegance while ensuring lasting durability. Sink into the plush fabric seat and experience comfort like never before, supported by four sturdy legs and a convenient footrest. Perfect for your home bar, kitchen island, or any high-top table, this versatile bar stool complements various settings. Whether you're starting your day with a cozy breakfast or winding down with a nightcap, the Euston Bar Stool provides the ideal spot to sit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.