Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euston Wicker Bar Stool with Black Steel Frame, Beige

  • Mfr # EC29BG

  • Zoro # G211371934


product price: $110.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
16.5 in
Overall Length
41.3 in
Capacity
1
Material
Steel/Wicker/Fabric
Dimension
41.3 in H x 16.5 in W x 20.7 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC29BG
Zoro #
G211371934
UPC #
723098208010
Country of Origin
China

Dimensions

Overall Width
16.5 in
Overall Length
41.3 in
Dimension
41.3 in H x 16.5 in W x 20.7 in D
Depth
20.7 in

Details

Color
Beige
Capacity
1
Material
Steel/Wicker/Fabric
Series
Euston

Description

Elevate your seating experience with the Euston Bar Stool. Crafted with a robust steel frame, its powder-coated finish exudes timeless elegance while ensuring lasting durability. Sink into the plush fabric seat and experience comfort like never before, supported by four sturdy legs and a convenient footrest. Perfect for your home bar, kitchen island, or any high-top table, this versatile bar stool complements various settings. Whether you're starting your day with a cozy breakfast or winding down with a nightcap, the Euston Bar Stool provides the ideal spot to sit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.