Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euston Wicker Dining Chair with Velvet Round Seat, Navy Blue, 2PK

  • Mfr # EC17NBU2

  • Zoro # G111373373


product price: $160.99
/pk 2, $80.50/ea
Free Shipping & Returns

Key Features

Material
Wicker/ Velvet/Steel
Width (In.)
17.3 in
Depth (In.)
19.5 in
Length
32.5 in
Dimension
32.5 in H x 17.3 in W x 19.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC17NBU2
Zoro #
G111373373
UPC #
723098211720
Country of Origin
China

Dimensions

Width (In.)
17.3 in
Depth (In.)
19.5 in
Length
32.5 in
Dimension
32.5 in H x 17.3 in W x 19.5 in D

Details

Material
Wicker/ Velvet/Steel
Color
Navy Blue

Description

The Euston Collection dining chair has a unique design that is both comfortable and understated. Crafted from wicker, and velvet, along with an elegant powder-coated steel frame this chair is both functional and beautiful. The plush padded seat is upholstered in Soft velvet so that it can take on any setting. Hang onto this great chair for your next splash of color!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.