Evander Office Chair in Upholstered Leather & Iron Frame with Swivel & Tilt, Acorn Brown

  • Mfr # EO19LBRL

  • Zoro # G811372911


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Aluminum
Overall Length
44 in
Depth
26 in
Width
25 in
Size
44 in H x 25 in W x 26 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EO19LBRL
Zoro #
G811372911
UPC #
644380700275
Country of Origin
China

Dimensions

Overall Length
44 in
Depth
26 in
Width
25 in
Size
44 in H x 25 in W x 26 in D

Details

Color
Acorn Brown
Material
Faux Leather/Aluminum
Capacity
1

Description

The Evander Modern Faux Leather Office Chair is a blend of timeless design and contemporary functionality, This meticulously crafted office chair redefines the modern workspace, offering not only a sophisticated aesthetic but also an unparalleled level of comfort and adaptability. With its distinctive features, including an upholstered tilting design, aluminum frame, faux leather upholstery, foam-filled cushioning, fixed arms, swivel functionality, and straightforward assembly requirements, the Evander office chair is poised to elevate your office experience to new heights. The supple texture of faux leather not only contributes to the office chair's visual appeal but also ensures easy maintenance. The foundation of the chair is a robust aluminum frame, a symbol of durability and stability. Designed with user comfort in mind, the fixed armrests provide a supportive surface for resting your forearms, reducing tension in the shoulders and neck. The office chair incorporates an adjustable height feature, which allows users to tailor the chair to their desired level, promoting optimal comfort and ensuring that the chair accommodates various desk configurations. With clear and concise assembly instructions, the assembly process is user-friendly, allowing individuals to set up their office chair efficiently without unnecessary complications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.