Zoro Homepage

Gavin Series Modern Chair Black Frame in Beige, 4PK

  • Mfr # GDC52BG4

  • Zoro # G916099034


product price: $1,313.99
/pk 4, $328.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Velvet/Iron
Width (In.)
23.82 in
Depth (In.)
26.38 in
Height (In.)
32.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDC52BG4
Zoro #
G916099034
UPC #
644380743197
Country of Origin
China

Dimensions

Width (In.)
23.82 in
Depth (In.)
26.38 in
Height (In.)
32.28 in

Details

Material
Velvet/Iron
Color
Beige Velvet

Description

Elevate your dining experience with our Gavin Dining Chair, designed for both style and comfort. This chair features a clean, minimalist silhouette with a curved backrest that provides excellent support and a sophisticated touch to your dining area. The seat and back frame are constructed from high-quality beech wood, ensuring durability and a natural aesthetic. Upholstered in velvet or PU leather, the chair's seat is filled with high-density sponge for ultimate comfort. The 2-inch thick seat and 1.5-inch thick back provide ample cushioning, making it perfect for extended use. The iron base features a powder-coated finish, offering both strength and resistance to wear. This versatile chair is ideal for your dining room, kitchen, or as an accent piece in your home office.


  • The dining chair showcases a sleek wraparound design with an open back, creating a contemporary and stylish look. The curved backrest extends to the sides, providing support for both the back and arms. The open-back design enhances airflow, ensuring a cool and comfortable seating experience whether you're dining, working, or relaxing.
  • The modern dining chair comes with sturdy 0.5-inch thick iron legs that are powder-coated for a sleek, durable finish, making them resistant to everyday wear and tear. Despite the slim design, the legs provide reliable support and stability, ensuring the chair remains stable and strong for years to come.
  • The chair's seat and backrest are supported by a high-quality beech wood inner support, offering strength and longevity. The seat is padded with 2-inch thick high-density sponge, and the backrest features a 1.5-inch thick cushion, ensuring optimal comfort and support for extended periods of sitting.
  • The accent chair features detailed topstitching for a sophisticated and refined look, complemented by your choice of velvet upholstery for a soft and plush feel, or durable PU leather for a sleek, modern aesthetic. The topstitching elevates the chair's design and reinforces the seams for added durability.
  • This dining accent chair's minimalist design allows it to be used in a variety of spaces. It's perfect for everyday use in kitchens and dining rooms, providing stylish seating for meals or gatherings. In living rooms, it can serve as an additional seat for guests or as a reading chair. It also works well in home offices as a comfortable and functional seating option.
  • The accent chair's legs are equipped with rubber pads to prevent scratches and damage to your floors, ensuring that the chair remains stable and safe for everyday use in any room of your home.
  • Assembly is simple and straightforward, with all necessary hardware and instructions included. The chair is also easy to maintain- just wipe it clean with a dry cloth to keep it looking new.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.