This item is Discontinued.

Leisuremod Hamilton 7-Piece Aluminum Patio Conversation Set With Coffee Table And Cushions, Green HSTBL-7G

Hamilton 7-Piece Aluminum Patio Conversation Set With Coffee Table And Cushions, Green (Discontinued)

  • Mfr # HSTBL-7G
  • Zoro # G611373156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTBL-7G
Zoro #
G611373156
UPC #
782860853988
Country of Origin
China

Dimensions

Length
35.43 in
Width
130.71 in
Depth
33.46 in
Size
35.43 in H x 130.71 in W x 33.46 in D

Details

Color
Green
Material
Aluminum/Polyester

Description

Sit back or layout under the sun for a relaxing experience in your backyard. This Hamilton Sectional is the perfect option for you with its modular design and comfortable cushions. With its many options you can make this item fit your patio Just take off the back and arms then you have an ottoman, put on the back then you have an armless chair. The options on how to set it up are endless. This 6-piece sectional set fits up to 6-7 adults comfortably and adds the perfect experience to any outdoor space. This Hamilton Sectional is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your patio.


  • •Includes 2 Arm Chairs, 2 Corner Chairs, 2 Armless Chairs & A Coffee Table
  • •This all-in-one Chair with modular design allows you to remove and add the arms and back To make an Ottoman, armchair, corner chair, or armless chair so that you can set up your patio any way you like
  • •Plastic floor caps Hide the Screws and will prevent you from scratching your patio
  • •Made With Strong & Durable Powder-coated Aluminum That is resistant to Rust, UV, Weather, Water, And fading
  • •The Removable cushions are made from polyester and filled with foam for more comfort and relaxation
  • •The cushions come with ties that keep them from moving around or falling off
  • •Simple and Easy assembly required, assembly instructions with a complete tool kit will help you assemble the chair Fast And without any difficulty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.