Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leisuremod Hamilton 7-Piece Aluminum Patio Conversation Set with Fire Pit Table And Cushions, Charcoal Blue HSFBL-7BU

Hamilton 7-Piece Aluminum Patio Conversation Set with Fire Pit Table And Cushions, Charcoal Blue (Discontinued)

  • Mfr # HSFBL-7BU
  • Zoro # G711373025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSFBL-7BU
Zoro #
G711373025
UPC #
782860854046
Country of Origin
China

Dimensions

Length
35.43 in
Width
130.71 in
Size
35.43 in H x 130.71 in W x 33.46 in D
Depth
33.46 in

Details

Color
Charcoal Blue
Material
Aluminum/Polyester

Description

Sit back or layout under the sun for a relaxing experience in your backyard. This Hamilton Sectional is the perfect option for you with its modular design and comfortable cushions. With its many options you can make this item fit your patio Just take off the back and arms then you have an ottoman, put on the back then you have an armless chair. The options on how to set it up are endless. This 7-piece sectional set fits up to 6-7 adults comfortably and adds the perfect experience to any outdoor space. This Hamilton Sectional is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your patio.


  • •Crystal Stones included to beautifully accent the flames, Fire Pit Fuel Type propane, 55,000 BTU, Gas Tank Storage, Gas tank not included, No.7 Battery Ignition Type, Batteries not included
  • •This all-in-one Chair with modular design allows you to remove and add the arms and back To make an Ottoman, armchair, corner chair, or armless chair so that you can set up your patio any way you like
  • •Plastic floor caps Hide the Screws and will prevent you from scratching your patio
  • •Made With Strong & Durable Powder-coated Aluminum That is resistant to Rust, UV, Weather, Water, And fading
  • •Crystal Stones included to beautifully accent the flames, Fire Pit Fuel Type propane, 55,000 BTU, Gas Tank Storage, Gas tank not included, No.7 Battery Ignition Type, Batteries not included
  • •The cushions come with ties that keep them from moving around or falling off
  • •Simple and Easy assembly required, assembly instructions with a complete tool kit will help you assemble the chair Fast And without any difficulty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.