Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging 2 Person Egg Swing Cushion, Light Green

  • Mfr # ES57C-LG

  • Zoro # G111372369


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Depth (In.)
20 in
Width (In.)
47 in
Length
27 in
Capacity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES57C-LG
Zoro #
G111372369
UPC #
765531575730
Country of Origin
China

Dimensions

Depth (In.)
20 in
Width (In.)
47 in
Length
27 in
Dimension
27 in H x 47 in W x 20 in D

Details

Color
Light Green
Material
Polyester
Capacity
2

Description

This deep seated porch swing chair cushion which fits 2 people comfortably was built to last in the outdoors with its strong durable materials it is perfect for all weathers. With the thickness of these cushions, you can sit all day in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.