Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Single Egg Swing Chair Cover

  • Mfr # ESC38C

  • Zoro # G211372955


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Width (In.)
67 in
Depth (In.)
42.5 in
Length
78 in
Color
Brown
Material
600D Oxford Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESC38C
Zoro #
G211372955
UPC #
765531572371
Country of Origin
China

Dimensions

Width (In.)
67 in
Depth (In.)
42.5 in
Length
78 in
Size
38 in
Dimension
78 in H x 67 in W x 42.5 in D

Details

Color
Brown
Material
600D Oxford Fabric
Capacity
1

Description

Have your hanging chair 100% dried and secured at all times with this hanging chair cover. The hanging chair cover is a necessary item you need to make your chair last longer, due to strong sunlight, rain and snow can cause very serious damage to your outdoor furniture. Get the egg chair cover and be worry-free to enjoy your hanging chair every year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.