
Harmony Velvet Accent Armchair, Coffee Brown (Discontinued)
- Mfr # HA27BR
- Zoro # G411371772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA27BR
Zoro #
G411371772
UPC #
765531574849
Country of Origin
China
Dimensions
Overall Depth
30.3 in
Overall Length
32 in
Size
32 in H x 26.38 in W x 30.3 in D
Width
26.38 in
Details
Material
Velvet
Color
Coffee Brown
Capacity
1
Description
Dazzle your living room or bedroom with the Harmony Accent Armchair. Not only does this chair offer incredible stability but also presents your living room with a refined vibe that is worthy of the most glamorous. with a unique solid Black metal-framed design that surrounds the chair, it will give any room a sophisticated touch that accentuates the brilliance of the rest of your furniture. This frame brings a regal touch to this piece, making this a glamorous addition to your home.
- •Frame is constructed from sturdy Plywood
- •Seat is surrounded by a solid metal pipe to complete the design
- •Seat and back cushion included
- •Soft velvet fabric, comfortable and breathable
- •Strong and durable metal Sled base
- •Base has plastic pads to protect from floor scratching
- •Easy assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.