Zoro Homepage

Harris Faux Leather Office Chair, Light Brown

  • Mfr # HO19LBRL

  • Zoro # G911372217


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
PU Leather
Width
22.5 in
Overall Length
37.8 in
Depth
24 in
Size
37.8 in H x 22.5 in W x 24 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO19LBRL
Zoro #
G911372217
UPC #
723098206290
Country of Origin
China

Dimensions

Width
22.5 in
Overall Length
37.8 in
Depth
24 in
Size
37.8 in H x 22.5 in W x 24 in D

Details

Color
Light Brown
Material
PU Leather
Capacity
1

Description

Sleek and contemporary, the Harris soft pad chair adds style to just about any setting while providing the user with a functional and comfortable seat. The chair's clean, contemporary lines enhance any decor and work well in your office, conference, home, college, reception desk, etc. The chairs steel base is fitted with five dual-wheel casters, while a tension knob and tilt lock allow for easy back position adjustments. This is a chair made for the modern office and a welcome embodiment of the spirit of progress and determination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.