Harris Faux Leather Office Chair - Mid-Back Ergonomic Swivel Desk Chair, Iron Base
- Mfr # HOBL19GRL
- Zoro # G723330542
Key Features
Specifications
Product Information
- MFR #
- HOBL19GRL
- Zoro #
- G723330542
- UPC #
- 674252361419
- Country of Origin
- China
Dimensions
- Width
- 23 in
- Height
- 34 in
- Depth
- 23 in
Details
- Leg Color
- Black
- Seat Material
- Faux Leather
- Weight
- 25 lbs
- Material
- PU Leather / Iron
- Color
- Grey
- Weight Capacity
- 250 lbs
- Series
- Harris
Description
Experience ultimate comfort with the LeisureMod Harris office chair featuring a curved cushioned back and breathable foam-filled upholstery. Fully adjustable for your comfort, it offers customizable height, seat angle, and tilt control, along with a 360-degree swivel feature for effortless multitasking. Crafted with premium faux leather upholstery, durable iron frame, and easy maintenance materials, this office chair ensures long-lasting comfort and style for any workspace. With versatile suitability and effortless assembly, it's the perfect choice for modern offices, studies, or public spaces.
- Ergonomic Mid Back Leather Office Chair Design: The LeisureMod mid back office chair features a curved cushioned back and breathable foam seat that deliver ergonomic support, reduce fatigue, and enhance comfort for long meetings and extended desk work.
- Adjustable Height and 360 Degree Swivel Function: Designed with customizable seat height and tilt control, this chair allows personalized ergonomic positioning while the smooth 360 degree swivel enables effortless movement and multitasking efficiency.
- Premium Faux Leather Upholstery Finish: Upholstered in high quality faux leather, this executive office chair offers a sleek modern appearance with excellent durability, wear resistance, and long lasting professional style for office environments.
- Heavy Duty Iron Frame Construction: Built with a strong iron frame, this chair provides stable support and long term durability with a 250 pound weight capacity, ensuring reliable performance for daily professional and home office use.
- Easy Clean Low Maintenance Design: Crafted with easy to maintain materials, this office chair requires simple wipe cleaning to retain its polished appearance, making it ideal for busy corporate and home workspaces.
- Versatile Executive Office Seating: Perfect for offices, conference rooms, study areas, banks, and commercial environments, this chair combines modern style, durability, and functionality for multiple professional applications.
- Quick Assembly Office Chair Setup: Includes clear instructions and user friendly components for fast and hassle free assembly, allowing users to set up the chair quickly and begin using it without delay.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.