Zoro Homepage

Harris High-Back Faux Leather Office Chair, Navy Blue

  • Mfr # HOT19BUL

  • Zoro # G511372730


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
PU Leather
Width
22.5 in
Depth
25 in
Overall Length
45.2 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOT19BUL
Zoro #
G511372730
UPC #
765531578229
Country of Origin
China

Dimensions

Width
22.5 in
Depth
25 in
Overall Length
45.2 in
Size
45.2 in H x 22.5 in W x 25 in D

Details

Color
Navy Blue
Material
PU Leather
Capacity
1

Description

Sleek and contemporary, the Harris soft pad chair adds style to just about any setting while providing the user with a functional and comfortable seat. The contemporary office chair ergonomic back design. Higher back and Lumbar design offer longtime support, from lumbar to head, provide continuous comfortable working experience. The chair's clean, contemporary lines enhance any decor and work well in your office, conference, home, colleague, reception desk, etc. The chairs steel base is fitted with five dual-wheel casters, while a tension knob and tilt lock allow for easy back position adjustments. This is a chair made for the modern office and a welcome embodiment of the spirit of progress and determination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.