Havana Collection Modern Wooden Dining Chair in Taupe

  • Mfr # HC46TP

  • Zoro # G216099420


product price:  $146.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
20 in
Material
Leather/Rubberwood
Height (In.)
37.4 in
Depth (In.)
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC46TP
Zoro #
G216099420
UPC #
644380719598
Country of Origin
China

Dimensions

Width (In.)
20 in
Height (In.)
37.4 in
Depth (In.)
23.62 in

Details

Material
Leather/Rubberwood
Color
Toupe

Description

Experience ultimate comfort with the LeisureMod Dining Chair from the Havana Collection. Upholstered in soft leather and cushioned with breathable sponge, this armless diner chair ensures a luxurious seating experience with its ergonomically curved back. The leather upholstery is water and scratch-resistant, adding sophistication and durability to your dining space. Supported by sturdy rubberwood legs, the chair offers long-term stability. Complete with floor protectors for scratch prevention and easy maneuverability on any flooring, this chair arrives fully assembled for immediate use, ensuring a hassle-free setup and lasting enjoyment in your home. this chair offers an instant upgrade to your dining space, blending style and practicality in one beautiful package.


  • The Havana Dining Chair features soft leather upholstery and breathable sponge cushioning for an exceptional seating experience. The curved back is designed for optimal ergonomics, this chair ensures longer comfortable seating periods for all your dining occasions.
  • The back of the chair showcases a stylish chevron pattern, where the two colors of upholstery meet in a striking V shape. This stylish design creates a visually appealing contrast, adding a touch of modern elegance to the overall aesthetic.
  • Featuring elegant leather on the seat and backrest, the side chair offers water and scratch resistance. Experience the luxurious feel of this material, enhancing your dining space with its sophisticated appeal.
  • Supported by robust solid wood frame and rubberwood legs. Feel relaxed and stable as you take a seat on this dining chair. These are crafted to provide strength and reliability, ensuring the chair remains sturdy over time.
  • The chair has a contemporary style with a mix of modern and classic elements, making it versatile for various interior designs. Whether it's for a cozy breakfast nook, a welcoming dining area, or extra seating in your living room, it enhances the ambiance and functionality of your home.
  • The dining chair comes with rubber pads on the chair legs, designed to keep your floors in pristine condition. These special pads don't just protect your floors; they also make it easy to move the chair around, whether you have hardwood, tile, or any other type of flooring.
  • Enjoy hassle-free setup with our fully assembled dining chairs. Simply unpack and place it wherever you desire, without needing to put together complicated parts. This means you can quickly set it up and start relaxing without any hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.