Hilton Leather Office Chair, Green
- Mfr # HO20GL
- Zoro # G011372155
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Height
47 in
Seat Depth
23 in
Color
Green
Material
Faux Leather / Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO20GL
- Zoro #
- G011372155
- UPC #
- 644380719000
- Country of Origin
- China
- Color
- Green
- Material
- Faux Leather / Nylon
Dimensions
- Width
- 25 in
- Height
- 47 in
- Seat Depth
- 23 in
Description
Being Productive at Work should be in comfort and luxury. The Hilton office chair was designed to create an innovation in the modern office. With style and comfort in mind, this is the perfect addition to your contemporary office or conference room. The leather seat is filled with high-quality foam. The nylon base has five dual-wheel casters so that you can move around the office with ease and without making a disturbance. The 360-degree swivel makes it easy to Multi-Task and communicate With your co-workers. The adjustable height will keep you aligned with your keyboard. A tension knob and tilt lock allow you to position the backrest to your personal preference. The Hilton office chair is the perfect match for your modern office and a welcome embodiment of the spirit of progress and determination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.