Holbeck Dining Chair with Upholstered Leather Seat and Beech Wood Legs, Grey, 4PK

  • Mfr # HC18GR4

  • Zoro # G111371409


product price:  $503.99
/pk 4, $126.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Wicker/Solid Wood/Beech Wood
Color
Grey
Width (In.)
18.9 in
Depth (In.)
21 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC18GR4
Zoro #
G111371409
UPC #
723098209420
Country of Origin
China

Dimensions

Width (In.)
18.9 in
Depth (In.)
21 in
Dimension
33 in H x 18.9 in W x 21 in D
Length
33 in

Details

Material
Wicker/Solid Wood/Beech Wood
Color
Grey
Capacity
1

Description

The Holbeck modern dining chair is the perfect addition to any dining area. Its wicker back provides comfort and support while its wood legs ensure stability and durability. The faux leather seat is designed to provide maximum comfort, with a smooth surface and a luxurious feel. The use of faux leather upholstery provides a high-end look that will elevate any dining room or kitchen. The soft padding ensures that the seat is comfortable, providing a relaxing and enjoyable dining experience. Its sleek and elegant design can suit any dining room or kitchen and its neutral colors will fit any decor. Its lightweight construction allows for easy rearranging and portability. This dining chair is the perfect combination of form and function and will be a stylish addition to any modern home. Its high-quality materials, sleek design, and comfortable seat make it an ideal addition to any dining area. with no assembly needed, it's a hassle-free way to enhance your home's style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.