
Holbeck Dining Chair with Upholstered Leather Seat and Beech Wood Legs, Navy Blue, 4PK (Discontinued)
- Mfr # HC18NBU4
- Zoro # G511371955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC18NBU4
Zoro #
G511371955
UPC #
723098209444
Country of Origin
China
Dimensions
Width (In.)
18.9 in
Depth (In.)
21 in
Dimension
33 in H x 18.9 in W x 21 in D
Length
33 in
Details
Material
Wicker/Solid Wood/Beech Wood
Color
Navy Blue
Capacity
1
Description
The Holbeck modern dining chair is the perfect addition to any dining area. Its wicker back provides comfort and support while its wood legs ensure stability and durability. The faux leather seat is designed to provide maximum comfort, with a smooth surface and a luxurious feel. The use of faux leather upholstery provides a high-end look that will elevate any dining room or kitchen. The soft padding ensures that the seat is comfortable, providing a relaxing and enjoyable dining experience. Its sleek and elegant design can suit any dining room or kitchen and its neutral colors will fit any decor. Its lightweight construction allows for easy rearranging and portability. This dining chair is the perfect combination of form and function and will be a stylish addition to any modern home. Its high-quality materials, sleek design, and comfortable seat make it an ideal addition to any dining area. with no assembly needed, it's a hassle-free way to enhance your home's style and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.