Zoro Homepage

Imperial Triangle Coffee Table Base, White

  • Mfr # NG52WB

  • Zoro # G711371991


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Length
33 in
Tabletop Material
Wood
Depth
4 in
Size
33 in H x 17 in W x 4 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG52WB
Zoro #
G711371991
UPC #
765531576836
Country of Origin
China

Dimensions

Width
17 in
Length
33 in
Depth
4 in
Size
33 in H x 17 in W x 4 in D

Details

Tabletop Material
Wood
Tabletop Color
White

Description

Two interlocking wood base pieces are both a work of art and a piece of fine furniture. Forming tripod for self-stabilizing support, this base is an extraordinary harmony of form and function. Widely considered to be the perfect combination of sculptural style and practical function, the Noguchi style base will uphold a variety of objects in a professional reception area or in the home. This exceptional reproduction is made from the highest quality materials and workmanship to provide you with countless years of enjoyment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.