Zoro Homepage

Imperial Triangle Coffee Table, Grey

  • Mfr # NG52GR

  • Zoro # G811371686


product price: $558.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
36.5 in
Length
15.7 in
Tabletop Material
Glass/Wood
Size
15.7 in H x 36.5 in W x 51.2 in D
Depth
51.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG52GR
Zoro #
G811371686
UPC #
765531577192
Country of Origin
China

Dimensions

Width
36.5 in
Length
15.7 in
Size
15.7 in H x 36.5 in W x 51.2 in D
Depth
51.2 in

Details

Tabletop Material
Glass/Wood
Tabletop Color
Grey

Description

The table consists of three basic parts: a beautiful thick glass top and two interlocking wood base pieces. It is both a work of art and a piece of fine furniture. The glass rests on two curved solid wood legs that interlock to form a tripod for self-stabilizing support. The table is an extraordinary harmony of form and function. Widely considered to be the perfect combination of sculptural style and practical function, the Imperial Triangle Coffee Table will uphold a variety of objects in a professional reception area or in the home. This exceptional reproduction is made from the highest quality materials and workmanship to provide you with countless years of enjoyment.


  • •Two interlocking Solid Ash Wood Frame wood pieces
  • •Tempered glass of coffee table 1/2-inch (12.7 mm) thick
  • •Easy to clean surface
  • •5 coats of UV Light cured poly-urethane finish for a glass-like, highly scratch-resistant shine that never needs waxing
  • •Hand-applied and buffed stains allow the wood grain to absorb the color while not painting the surface
  • •Translucent color quality allowing the interesting areas of the grain to show through the stain
  • •NO ASSEMBLY REQUIRED: Simply place the clear glass on top of the base & enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.