Zoro Homepage
This item is Discontinued.
Leisuremod Ingram Office Task Chair with Adjustable Armrests and Swivel and Tilt, Red IO20R

Ingram Office Task Chair with Adjustable Armrests and Swivel and Tilt, Red (Discontinued)

  • Mfr # IO20R
  • Zoro # G211373464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IO20R
Zoro #
G211373464
UPC #
782860846188
Country of Origin
China

Dimensions

Length
45.28 in
Width
25.19 in
Depth
25.19 in
Size
45.28 in H x 25.19 in W x 25.19 in D
Thickness
3.15 in

Details

Material
Mesh/Plastic
Color
Red
Capacity
1

Description

The Ingram Mesh Office Task Chair is perfect for a day's work. The open mesh design creates a breathable, well-ventilated backrest. The office chair's backrest with lumbar support will help you keep in the right aligned position during a prolonged workday. The 3D armrest keeps your hand aligned with your keyboard for optimal comfortability and productivity. Use the task chair's 360-degree swivel wheels so you can easily get around the office. the armrest can be assembled at two different positions giving you a wider space between arms, make a statement with an adjustable mid-century style task chair that completes the contemporary office space.


  • •Comfortable seat and back for all-day use
  • •Breathable mesh offers a ventilated design to keep air circulating so you're cooler
  • •the adustable backrest locks in place where you perfer
  • •Armrests move in 3 directions
  • •Gas lift height adjustment, and tilt lock feature
  • •Five dual wheel casters for easy mobility
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.