Ingram Office Task Chair with Adjustable Armrests and Swivel and Tilt, White/White

  • Mfr # IO20W-C

  • Zoro # G711373445


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Mesh/Plastic
Length
45.28 in
Width
25.19 in
Capacity
1
Size
45.28 in H x 25.19 in W x 25.19 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IO20W-C
Zoro #
G711373445
UPC #
723098206399
Country of Origin
China

Dimensions

Length
45.28 in
Width
25.19 in
Size
45.28 in H x 25.19 in W x 25.19 in D
Depth
25.19 in
Thickness
3.15 in

Details

Material
Mesh/Plastic
Color
White / White
Capacity
1

Description

The Ingram Mesh Office Task Chair is perfect for a day's work. The open mesh design creates a breathable, well-ventilated backrest. The office chair's backrest with lumbar support will help you keep in the right aligned position during a prolonged workday. The 3D armrest keeps your hand aligned with your keyboard for optimal comfortability and productivity. Use the task chair's 360-degree swivel wheels so you can easily get around the office. the armrest can be assembled at two different positions giving you a wider space between arms, make a statement with an adjustable mid-century style task chair that completes the contemporary office space.


  • •Comfortable seat and back for all-day use
  • •Breathable mesh offers a ventilated design to keep air circulating so you're cooler
  • •the adustable backrest locks in place where you perfer
  • •Armrests move in 3 directions
  • •Gas lift height adjustment, and tilt lock feature
  • •Five dual wheel casters for easy mobility
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.