Shop LEISUREMOD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inno Modern Vegan Leather 3-Seater Sofa, Metal Legs
- Mfr # IS73TP
- Zoro # G224200368
product price:Â
$
1,350.99
/ea
Key Features
Seat Depth
20.86 in
Seat Height
16.53 in
Color
Taupe
Material
PU Leather/Steel
Width (In.)
72.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS73TP
- Zoro #
- G224200368
- UPC #
- 644380720655
- Country of Origin
- China
- Color
- Taupe
- Item
- Sofa
- Material
- PU Leather/Steel
- Series
- Inno
Dimensions
- Seat Depth
- 20.86 in
- Seat Height
- 16.53 in
- Width (In.)
- 72.83 in
- Height (In.)
- 32.67 in
Description
Introducing the luxurious accent three-seater sofa from the Inno Collection by LeisureMod that combines modern elegance with cozy comfort, making it an ideal addition to any living space. Wrapped in beautiful vegan leather, which is water-resistant and scratch-resistant, it offers a luxurious feel and easy maintenance. The sofa features generous foam filling and plush, cushioned arms. Meticulously crafted with a solid wood frame and sleek metal legs, it ensures durability and stability, supporting up to 800 lbs. The removable back cushions offer excellent support and can be detached effortlessly for easy cleaning. Designed for hassle-free upkeep, simply wipe it clean with a damp or dry cloth to keep it looking new. Best of all, it arrives fully assembled, so you can enjoy instant comfort and style without any assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.