
Jefferson Contemporary Faux Leather Loveseat with Silver Frame, Black
Mfr # JAS53BL-L
Zoro # G111372406
product price: $581.99
/eaKey Features
Length
35.4 in
Capacity
2
Size
35.4 in H x 53.1 in W x 34.8 in D
Depth
34.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAS53BL-L
Zoro #
G111372406
UPC #
798118647124
Country of Origin
China
Dimensions
Length
35.4 in
Size
35.4 in H x 53.1 in W x 34.8 in D
Depth
34.8 in
Width
53.1 in
Details
Capacity
2
Color
Black
Material
Faux Leather/Stainless Steel
Description
This stylish and contemporary modern Loveseat will be the perfect addition to your home. It features faux leather upholstery in a versatile neutral color to match any decor and is supported by a sturdy silver metal frame and armrests. The loveseat is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The silver metal frame and armrests add a chic and modern touch, while the faux leather upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this loveseat is a perfect choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.