Jefferson Contemporary Velvet Loveseat with Gold Frame, Beige

  • Mfr # JAG53BG

  • Zoro # G911372033


product price: $581.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Depth
34.8 in
Length
35.4 in
Color
Beige
Size
35.4 in H x 53.1 in W x 34.8 in D
Width
53.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG53BG
Zoro #
G911372033
UPC #
798118646851
Country of Origin
China

Dimensions

Depth
34.8 in
Length
35.4 in
Size
35.4 in H x 53.1 in W x 34.8 in D
Width
53.1 in

Details

Color
Beige
Material
Velvet /Stainless Steel
Capacity
2

Description

This stylish and modern loveseat will be the perfect addition to your home. It features velvet upholstery in a versatile neutral color to match any decor, and is supported by a sturdy gold metal frame and armrests. The loveseat is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The gold metal frame and armrests add a chic and modern touch, while the velvet upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this Loveseat is the perfect choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.