
Jefferson Contemporary Velvet Loveseat with Silver Frame, Dark Grey (Discontinued)
- Mfr # JAS53DGR
- Zoro # G111372895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAS53DGR
Zoro #
G111372895
UPC #
798118647148
Country of Origin
China
Dimensions
Size
35.4 in H x 53.1 in W x 34.8 in D
Width
53.1 in
Depth
34.8 in
Length
35.4 in
Details
Capacity
2
Color
Dark Grey
Material
Velvet /Stainless Steel
Description
This stylish and modern loveseat will be the perfect addition to your home. It features velvet upholstery in a versatile neutral color to match any decor, and is supported by a sturdy gold metal frame and armrests. The loveseat is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The gold metal frame and armrests add a chic and modern touch, while the velvet upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this Loveseat is the perfect choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.