Zoro Homepage

Jefferson Contemporary Velvet Loveseat with Silver Frame, Orange

  • Mfr # JAS53OR

  • Zoro # G411372939


product price: $581.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Velvet /Stainless Steel
Size
35.4 in H x 53.1 in W x 34.8 in D
Length
35.4 in
Width
53.1 in
Depth
34.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAS53OR
Zoro #
G411372939
UPC #
798118647186
Country of Origin
China

Dimensions

Size
35.4 in H x 53.1 in W x 34.8 in D
Length
35.4 in
Width
53.1 in
Depth
34.8 in

Details

Material
Velvet /Stainless Steel
Color
Orange
Capacity
2

Description

This stylish and modern loveseat will be the perfect addition to your home. It features velvet upholstery in a versatile neutral color to match any decor, and is supported by a sturdy gold metal frame and armrests. The loveseat is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The gold metal frame and armrests add a chic and modern touch, while the velvet upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this Loveseat is the perfect choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.