This item is Discontinued.

Leisuremod Jefferson Leather Armchair with Gold Frame, Large Octagon Coffee Table, Navy Blue JAG29MD31NBU2-L

Jefferson Leather Armchair with Gold Frame, Large Octagon Coffee Table, Navy Blue (Discontinued)

  • Mfr # JAG29MD31NBU2-L
  • Zoro # G211371675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG29MD31NBU2-L
Zoro #
G211371675
UPC #
644380700695
Country of Origin
China

Dimensions

Size
35.43 in H x 29.2 in W x 35.82 in D
Thickness
0.25 in
Depth
35.82 in
Length
35.43 in
Width
29.2 in

Details

Material
Faux Leather/Stainless Steel/Glass/Metal
Capacity
2
Color
Navy Blue

Description

Introducing the ultimate combination of style and functionality: the Jefferson Coffee Table and Leather Armchair Set. Elevate the look of your living space with the luxurious and sophisticated design of this set. The table's spacious surface and clear tempered glass tabletop provide an elegant centerpiece for any room while offering a smooth and reliable surface for your coffee, snacks, or books. The table's geometric base adds a modern touch and showcases the beautiful frame lines, making it a true statement piece. Complementing the coffee table is the stylish and modern armchair. Upholstered in soft and luxurious faux leather, this chair exudes elegance and offers versatile colors that effortlessly match any decor. The combination of pocket springs and sinuous springs ensures that the chair offers both support and plushness, allowing you to sit for extended periods without discomfort. Whether you're entertaining guests, relaxing with a book, or simply enjoying your surroundings, this set offers the perfect combination of style, comfort, and functionality. Transform your home into a haven of luxury and modern design with this exceptional furniture ensemble.


  • •The 5mm thick tempered glass tabletop ensures a strong and durable coffee table that can handle various items and activities in your living space.
  • •The armchair is supported by a sturdy metal frame and armrests. It can withstand daily use and provides a reliable seating experience.
  • •Experience ultimate comfort with the armchair's dual pocket springs and sinuous springs, providing long-lasting support for extended sitting.
  • •The coffee table boasts a generous and ample surface area, providing plenty of space to comfortably accommodate your needs and activities.
  • •The removable cushions of the armchairs offer easy maintenance and allow you to customize the seating comfort according to your preference.
  • •The chairs come with floor protectors placed underneath the legs. These protectors prevent scratches and damage to your floors, ensuring that your furniture and flooring remain in pristine condition.
  • •The coffee table and armchairs come fully assembled for your convenience. Simply place the clear tempered glass on top of the table's eye-catching geometric base, and it's ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.