This item is Discontinued.

Leisuremod Jefferson Leather Armchair with Gold Frame, Round Coffee Table with Glass Top, White JAG29MD39W2-L

Jefferson Leather Armchair with Gold Frame, Round Coffee Table with Glass Top, White (Discontinued)

  • Mfr # JAG29MD39W2-L
  • Zoro # G411371444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JAG29MD39W2-L
Zoro #
G411371444
UPC #
674252364458
Country of Origin
China

Dimensions

Thickness
0.25 in
Depth
35.82 in
Size
35.43 in H x 29.2 in W x 35.82 in D
Length
35.43 in
Width
29.2 in

Details

Material
Faux Leather/Stainless Steel/Glass/Metal
Capacity
2
Color
White

Description

Introducing the ultimate combination of style and functionality: the Jefferson Coffee Table and Leather Armchair Set. Elevate the look of your living space with the luxurious and sophisticated design of this set. The table's spacious surface and clear round tempered glass tabletop provide an elegant centerpiece for any room while offering a smooth and reliable surface for your coffee, snacks, or books. The table's geometric base adds a modern touch and showcases the beautiful frame lines, making it a true statement piece. Complementing the coffee table is the stylish and modern armchair. Upholstered in soft and luxurious faux leather, this chair exudes elegance and offers versatile colors that effortlessly match any decor. The combination of pocket springs and sinuous springs ensures that the chair offers both support and plushness, allowing you to sit for extended periods without discomfort. Both the coffee table and armchairs are crafted with utmost attention to detail and quality. No assembly is required for the table; simply place the clear glass on top of the eye-catching geometric base and enjoy its beauty and functionality. Similarly, the chairs in this set are designed for your convenience. The chairs come fully assembled, allowing you to use them immediately upon arrival. Whether you're entertaining guests, relaxing with a book, or simply enjoying your surroundings, this set offers the perfect combination of style, comfort, and functionality. Transform your home into a haven of luxury and modern design with this exceptional furniture ensemble.


  • •The 5mm thick tempered glass tabletop ensures a strong and durable coffee table that can handle various items and activities in your living space.
  • •The armchair is supported by a sturdy metal frame and armrests. It can withstand daily use and provides a reliable seating experience.
  • •Experience ultimate comfort with the armchair's dual pocket springs and sinuous springs, providing long-lasting support for extended sitting.
  • •The chairs come with floor protectors placed underneath the legs. These protectors prevent scratches and damage to your floors, ensuring that your furniture and flooring remain in pristine condition.
  • •The coffee table and armchairs come fully assembled for your convenience. Simply place the clear glass on top of the table's eye-catching geometric base, and it's ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.