
Jefferson Leather Loveseat with Gold Frame, Black
Mfr # JAG53BL-L
Zoro # G711371984
product price: $716.99
/eaKey Features
Capacity
2
Color
Black
Size
35.4 in H x 53.1 in W x 34.8 in D
Width
53.1 in
Length
35.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAG53BL-L
Zoro #
G711371984
UPC #
798118646875
Country of Origin
China
Dimensions
Size
35.4 in H x 53.1 in W x 34.8 in D
Width
53.1 in
Length
35.4 in
Depth
34.8 in
Details
Capacity
2
Color
Black
Material
Faux Leather/Stainless Steel
Description
This stylish and modern loveseat will be the perfect addition to your home. It features faux leather upholstery in a versatile neutral color to match any decor and is supported by a sturdy gold metal frame and armrests. The loveseat is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The gold metal frame and armrests add a chic and modern touch, while the faux leather upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this loveseat is a perfect choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.