
Jefferson Leather Modern Design Accent Armchair with Elegant Silver Frame, White (Discontinued)
- Mfr # JAS29W-L
- Zoro # G511372419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAS29W-L
Zoro #
G511372419
UPC #
798118647094
Country of Origin
China
Dimensions
Overall Depth
35.82 in
Overall Length
35.43 in
Width
29.2 in
Size
35.43 in H x 29.2 in W x 35.82 in D
Details
Material
Faux Leather/Stainless Steel
Color
White
Capacity
1
Description
This stylish and modern accent chair will be the perfect addition to your home. It features a faux leather upholstery in a versatile neutral color to match any decor, and is supported by a sturdy gold metal frame and armrests. The chair is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The gold metal frame and armrests add a chic and modern touch, while the faux leather upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this accent chair is the perfect choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.