Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jefferson Modern Design Leather Sofa with Gold Frame, Navy Blue

  • Mfr # JAG77NBU-L

  • Zoro # G711372035


product price: $912.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Length
35.4 in
Depth
35.8 in
Size
35.4 in H x 77.1 in W x 35.8 in D
Capacity
3
Material
Faux Leather/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG77NBU-L
Zoro #
G711372035
UPC #
798118647025
Country of Origin
China

Dimensions

Length
35.4 in
Depth
35.8 in
Size
35.4 in H x 77.1 in W x 35.8 in D
Width
77.1 in

Details

Capacity
3
Material
Faux Leather/Stainless Steel
Color
Navy Blue

Description

This stylish and contemporary modern leather sofa will be the perfect addition to your home. It features faux leather upholstery in a versatile neutral color to match any decor and is supported by a sturdy gold metal frame and armrests. The sofa is perfect for any living room, bedroom, or office, adding a touch of luxury and sophistication to any setting. The upholstery is soft and comfortable, and the generous seat size ensures plenty of room to sit back and relax. The silver metal frame and armrests add a chic and modern touch, while the faux leather upholstery is easy to maintain and clean. Whether you're looking for a stylish addition to your living room, or a comfortable and chic spot to relax in your bedroom, this sofa is a perfect choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.