
Kent 5-Piece Outdoor Dining Set with Dining Table and Dining Chairs, White/Grey (Discontinued)
- Mfr # KC19GRMT31W4
- Zoro # G811371747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC19GRMT31W4
Zoro #
G811371747
UPC #
723098209611
Country of Origin
China
Dimensions
Depth
31 in
Length
28 in
Thickness
3 in
Width
31 in
Size
28 in H x 31 in W x 31 in D
Details
Color
White/Grey
Material
Plastic PP
Capacity
4
Shape
Square
Description
Introducing the Kent Outdoor Patio Dining Set - a perfect addition to any outdoor setting. This outdoor dining set is made from polypropylene material, designed to be durable and withstand the wear and tear of daily use. It is also water-resistant and UV-resistant, making them the perfect set for your outdoor space, no matter the weather condition. The table and chairs are also lightweight, which makes it easy to move around. It also comes with plastic cap floor protectors, which protect your floors from scratches and damage. The dining table has an umbrella hole so that you can use it with an umbrella and keep cool in the shade. It is a simple yet elegant table that is perfect for any outdoor setting. The chairs in this set are stackable, making them easy to store and save space when not in use. The Kent Outdoor Dining Set is perfect for those who love to entertain their friends and family on their porch, patio, or by the pool. with its attractive weave design, durable plastic material, and weather-resistant features, this set is sure to make your outdoor space more comfortable and stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.