
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCA21BR
Zoro #
G911371593
UPC #
765531576164
Country of Origin
China
Dimensions
Width (In.)
21 in
Depth (In.)
22 in
Length
35 in
Dimension
35 in H x 21 in W x 22 in D
Details
Material
Plastic PP
Color
Brown
Capacity
1
Description
If you love spending time on your porch, patio, or by the pool with your friends and family, you know that a great chair can make your time relaxing and even more amazing. With the Kent Outdoor Patio Chairs, you will get both a combination of vogue and function, rugged enough for daily use while comfortable enough for extended sitting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.