Klyra 7-Pc Aluminum Dining Set - Weather-Resistant Table & 6 Chairs with Cushions, 7PK
- Mfr # KDS70-24GR6
- Zoro # G423330736
Key Features
Specifications
Details
- MFR #
- KDS70-24GR6
- Zoro #
- G423330736
- UPC #
- 644380765786
- Country of Origin
- China
- Material
- Aluminum/Polypropylene/Olefin
- Series
- Klyra
- Color
- Grey
- Weight Capacity
- 330 lbs
- Weight
- 180 lbs
Dimensions
- Width
- 70 in
- Depth
- 35 in
- Height
- 30 in
Description
Transform your space with the LeisureMod Klyra 7-Piece Dining Set, built for style, comfort, and everyday durability. This versatile set includes a rectangular aluminum dining table and six matching chairs, all designed for both indoor and outdoor use. The chairs feature open-frame silhouettes with vertical slatted backs and sides that promote airflow and add a sculptural touch. Cushions are wrapped in stain-resistant polypropylene/olefin fabric for lasting comfort. A powder-coated finish protects every surface from moisture, UV rays, and wear. With weather-resistant materials and a clean, modern design, the Klyra set brings practical elegance to any dining area.
- This 7-piece dining set includes one rectangular table and six matching chairs, designed for use in both indoor and outdoor spaces.
- The dining chairs feature vertical slatted detailing along the back and sides, creating an open, sculptural frame that allows for steady airflow and a more breathable seating experience.
- Both the table and chairs are built from aluminum, a material valued for its strength and resistance to rust, corrosion, and changing weather conditions.
- A powder-coated finish adds an extra layer of protection, helping guard the surfaces from moisture, UV exposure, and daily wear.
- Seat and back cushions are wrapped in durable polypropylene/olefin fabric, which resists stains and holds up well with regular use.
- Plastic glides on the chair legs create a smooth barrier between the chair and the floor, preventing scratches and scuff marks while allowing for easy movement across different surfaces.
- Assembly is required for the dining table, but the process is straightforward-just attach the legs to the base using basic tools and the included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.