Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kora Modern Leather Dining Arm Chair with Iron Legs in Black, 4PK

  • Mfr # KCBL-21BL4

  • Zoro # G116099315


product price: $892.99
/pk 4, $223.25/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
21.5 in
Material
Faux Leather/Steel
Width (In.)
23.6 in
Height (In.)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCBL-21BL4
Zoro #
G116099315
UPC #
644380739152
Country of Origin
China

Dimensions

Depth (In.)
21.5 in
Width (In.)
23.6 in
Height (In.)
29 in

Details

Material
Faux Leather/Steel
Color
Black

Description

Unveil the epitome of dining luxury with our exquisitely designed Kora Dining Chair by LeisureMod, a perfect blend of modern aesthetics and unparalleled comfort. At the heart of its design are the robust stainless-steel legs, promising not only a sleek, contemporary look but also unmatched durability and stability. The seat of the chair is adorned with top quality faux leather upholstery. This not only imparts an air of sophistication but also offers a practical advantage. Underneath the lavish surface is a layer of specially chosen sponge filling designed to provide comfort. Each time you sit, you will experience a gentle, supportive embrace that makes dining, working, or simply relaxing at the table a more enjoyable experience. The Kora dining chair is more than just a seating option; it is a symbol of modern elegance, a fusion of form and function.


  • Refine your dining experience with our dining chair featuring an open backrest design, providing airflow and breathability for enhanced comfort. The exceptional quality upholstered seat with sponge filling ensures a plush and relaxing seating experience that is perfect for extended periods of sitting, making this ergonomic chair a desirable choice for any dining or living space.
  • Crafted with a sturdy steel frame and legs, this dining room chair boasts exceptional durability and strength, supporting weights of up to 300 lbs. Its resistance to bending ensure a stable seating experience, while the corrosion-resistant properties guarantee reliability and longevity, providing a solid and dependable seating option for any setting.
  • Our dining accent chair features a luxurious faux leather seat upholstery, crafted from superb quality synthetic materials for a sophisticated look and feel. Its smooth and sleek surface adds elegance to any dining space, enhancing the overall aesthetic.
  • Discover durability and style in our kitchen chair, featuring powder-coated steel legs for a lasting and smooth finish. The coating acts as a protective barrier, shielding the chair from scratches, corrosion, and rust, making it suitable for daily use.
  • Equipped with felt pads on its legs, this modern accent chair protects your floor from scratches and damage. These protective caps also provide noise reduction and smooth movement, making our dining table chair suitable for various floor types.
  • The accent armchair, with its versatile design, isn't limited to just the dining area but can also be used in various settings throughout the home. It's a suitable choice for home offices, living room, study room, or bedroom where it can serve to provide extra seating for your guests and accent any space it's in.
  • Our contemporary dining chair comes fully assembled, saving you time and effort. With no assembly required, it's ready to use out of the box, making it a convenient and hassle-free seating solution for immediate use in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.