Lawrence Acrylic Folding Chair with Gold Metal Frame, Tangerine, 2PK

  • Mfr # LFG19OR2

  • Zoro # G411372670


product price:  $208.99
/pk 2, $104.50/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Material
Acrylic/Chrome
Overall Depth
18.5 in
Overall Length
30 in
Size
30 in H x 19 in W x 18.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFG19OR2
Zoro #
G411372670
UPC #
765531575471
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Depth
18.5 in
Overall Length
30 in
Size
30 in H x 19 in W x 18.5 in D

Details

Material
Acrylic/Chrome
Color
Tangerine
Capacity
1

Description

The Lawrence folding chair will be your solution to your extra seating needs. This functional chair features an attractive designed seat and back, making it a staple piece for any room. This chair's durability is at a whole other level, it is very well made and sturdy as well as super comfortable It can be used in every room of the house from the living room, dining rooms, kitchens to offices, and more. The chair folds slim and can be easily tucked away when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.