Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawrence Acrylic Folding Chair with Metal Frame, Jade Green

  • Mfr # LF19G

  • Zoro # G111373069


product price: $61.55
/ea

Key Features

Overall Depth
18.5 in
Material
Acrylic/Chrome
Overall Length
30 in
Overall Width
19 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF19G
Zoro #
G111373069
UPC #
765531575112
Country of Origin
China

Dimensions

Overall Depth
18.5 in
Overall Length
30 in
Overall Width
19 in
Size
30 in H x 19 in W x 18.5 in D

Details

Material
Acrylic/Chrome
Color
Jade Green
Capacity
1

Description

The Lawrence folding chair will be your solution to your extra seating needs. This functional chair features an attractive designed seat and back, making it a staple piece for any room. This chair's durability is at a whole other level, it is very well made and sturdy as well as super comfortable It can be used in every room of the house from the living room, dining rooms, kitchens to offices, and more. The chair folds slim and can be easily tucked away when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.