
Lawrence Acrylic Folding Chair with Orange Metal Frame, Orange (Discontinued)
- Mfr # LFCL19OR
- Zoro # G411372182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFCL19OR
Zoro #
G411372182
UPC #
765531575259
Country of Origin
China
Dimensions
Overall Width
19 in
Overall Length
30 in
Overall Depth
18.5 in
Size
30 in H x 19 in W x 18.5 in D
Details
Material
Acrylic/Chrome
Color
Orange
Capacity
1
Description
The Lawrence folding chair will be your solution to your extra seating needs. This functional chair features an attractive designed seat and back, making it a staple piece for any room. This chair's durability is at a whole other level, it is very well made and sturdy as well as super comfortable It can be used in every room of the house from the living room, dining rooms, kitchens to offices, and more. The chair folds slim and can be easily tucked away when not in use.
- •Transparent Acrylic seat and backrest
- •Sturdy Gold Chrome Frame
- •Foldable for convenient storage
- •Floor Cap protectors Attached to base
- •Designed for easy maintenance and daily use
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.