Zoro Homepage

Lima Modern Acrylic Chair, Clear, 2PK

  • Mfr # LC19CL2

  • Zoro # G011372933


product price: $289.99
/pk 2, $145.00/ea
Free Shipping & Returns

Key Features

Material
Acrylic/Chrome
Width (In.)
18.5 in
Depth (In.)
16.5 in
Capacity
1
Length
32.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC19CL2
Zoro #
G011372933
UPC #
661646041927
Country of Origin
China

Dimensions

Width (In.)
18.5 in
Depth (In.)
16.5 in
Length
32.4 in
Dimension
32.4 in H x 18.5 in W x 16.5 in D

Details

Material
Acrylic/Chrome
Color
Clear
Capacity
1

Description

with a chrome-finished steel frame and heavy-duty acrylic seat, these minimalistic chairs are sturdily and dependably built. The seat top is transparent. Included for each chair are four black plastic floor protectors, which also stabilize the chair. However you choose to place the chairs, their simplistic modern feel will instantly enhance the decor of your space. Available in three colors clear, red and black, mixing and matching colors in one room can lend to a unique and playful environment. As an accent chair, dining chair, or office chair, their versatility is another advantage to this exquisite product of iconic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.