Lima Modern Acrylic Chair, Transparent Black, 2PK (Discontinued)
- Mfr # LC19TBL2
- Zoro # G211373235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC19TBL2
Zoro #
G211373235
UPC #
661646041989
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Depth (In.)
16.5 in
Length
32.4 in
Dimension
32.4 in H x 18.5 in W x 16.5 in D
Details
Material
Acrylic/Chrome
Color
Transparent Black
Capacity
1
Description
with a chrome-finished steel frame and heavy-duty acrylic seat, these minimalistic chairs are sturdily and dependably built. The seat top is transparent. Included for each chair are four black plastic floor protectors, which also stabilize the chair. However you choose to place the chairs, their simplistic modern feel will instantly enhance the decor of your space. Available in three colors clear, red and black, mixing and matching colors in one room can lend to a unique and playful environment. As an accent chair, dining chair, or office chair, their versatility is another advantage to this exquisite product of iconic design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.