Lincoln Boucle Fabric Armchair with Gold Stainless Steel Frame & Removable Back Cushion, White

  • Mfr # LA31-B-W

  • Zoro # G111371959


product price:  $995.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Depth
33.85 in
Overall Length
34.25 in
Material
Boucle/Stainless Steel
Capacity
1
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA31-B-W
Zoro #
G111371959
UPC #
644380707625
Country of Origin
China

Dimensions

Overall Depth
33.85 in
Overall Length
34.25 in
Width
31.5 in
Size
34.25 in H x 31.5 in W x 33.85 in D

Details

Color
White
Material
Boucle/Stainless Steel
Capacity
1

Description

The Lincoln Boucle Armchair is the epitome of elegance and comfort. With its sumptuous boucle seat and back, gold stainless steel frame, and thoughtful design, this armchair not only transforms your living space but also elevates your relaxation experience to a new level of luxury. The modern Armchair boasts a boucle seat and back, setting the stage for luxurious comfort. Boucle is a fabric known for its softness and texture, making it not just pleasing to the eye but also incredibly inviting to the touch. Supported by a robust stainless-steel frame, the Armchair combines luxury with durability. The gold finish of the frame adds a touch of sophistication to the design. This armchair's seat construction is nothing short of exceptional. It features a combination of pocket springs and sinuous springs, carefully engineered to provide optimal support and comfort. The high-quality foam cushioning provides a plush and supportive seating experience, enveloping you in cozy relaxation. Convenience meets luxury with the Lincoln Armchair's removable cushions, including a removable back cushion. These cushions not only enhance your comfort but also make maintenance a breeze. Say goodbye to the complexities of assembly. The modern Armchair arrives fully assembled It's a hassle-free addition to your living space, allowing you to relish its comfort and beauty without delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.