Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln Upholstered Leather Sofa with Gold Frame, Grey

  • Mfr # LA83GR-L

  • Zoro # G411372403


product price: $1,324.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
83.5 in
Size
34.25 in H x 83.5 in W x 34 in D
Length
34.25 in
Depth
34 in
Capacity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA83GR-L
Zoro #
G411372403
UPC #
782860846126
Country of Origin
China

Dimensions

Width
83.5 in
Size
34.25 in H x 83.5 in W x 34 in D
Length
34.25 in
Depth
34 in

Details

Color
Grey
Capacity
3
Material
PU/ Stainless steel/ Plywood

Description

The Lincoln Collection features a classic style that elicits thoughts of modern elegance and grace. Add glamorous definition to your interior space with a Lincoln Sofa, designed with simple, modern lines and scaled for use anywhere in your home, the sofa seating area is covered in an elegant leather that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The sofa brings a regal ambiance to this piece, making this a glamorous addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.