Zoro Homepage

Lincoln Upholstered Velvet Loveseat with Gold Frame, Dark Grey

  • Mfr # LA55DGR

  • Zoro # G611372739


product price: $1,079.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
34 in
Capacity
2
Width
55 in
Size
34.25 in H x 55 in W x 34 in D
Length
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA55DGR
Zoro #
G611372739
UPC #
782860845952
Country of Origin
China

Dimensions

Depth
34 in
Width
55 in
Size
34.25 in H x 55 in W x 34 in D
Length
34.25 in

Details

Capacity
2
Color
Dark Grey
Material
Velvet/ Stainless steel/ Plywood

Description

The Lincoln Collection features a classic style that elicits thoughts of modern elegance and grace. Add glamorous definition to your interior space with a Lincoln Loveseat, designed with simple, modern lines and scaled for use anywhere in your home, the loveseat seating area is covered in an elegant velvet that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The loveseat brings a regal ambiance to this piece, making this a glamorous addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.