
Lincoln Upholstered Velvet Loveseat with Gold Frame, Orange Marmalade
Mfr # LA55OR
Zoro # G011372780
product price: $581.99
/eaKey Features
Length
34.25 in
Depth
34 in
Size
34.25 in H x 55 in W x 34 in D
Width
55 in
Material
Velvet/ Stainless steel/ Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA55OR
Zoro #
G011372780
UPC #
782860845969
Country of Origin
China
Dimensions
Length
34.25 in
Depth
34 in
Size
34.25 in H x 55 in W x 34 in D
Width
55 in
Details
Color
Orange Marmalade
Material
Velvet/ Stainless steel/ Plywood
Capacity
2
Description
The Lincoln Collection features a classic style that elicits thoughts of modern elegance and grace. Add glamorous definition to your interior space with a Lincoln Loveseat, designed with simple, modern lines and scaled for use anywhere in your home, the loveseat seating area is covered in an elegant velvet that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The loveseat brings a regal ambiance to this piece, making this a glamorous addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.